Zoro Homepage

JW Winco GN125 8TA34/D Adjustable Lever

  • Mfr # 8TA34/D

  • Zoro # G500486059


product price: $37.95
/ea

Key Features

Length
130 mm
Thread Size
1/2"-13
Diameter
Head: 1.57 in; Shaft: 12 mm
Material
Steel
Height
26.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TA34/D
Zoro #
G500486059
UPC #
664423255012
Country of Origin
Germany

Dimensions

Length
130 mm
Thread Size
1/2"-13
Diameter
Head: 1.57 in; Shaft: 12 mm
Height
26.5 mm
Knob Dia.
30 mm

Details

Material
Steel
Type
Straight
Finish
Blackened
Knob Material
Phenolic
Cover Color
Gray
Circlip Material
Polyacetal
Cover Material
Plastic
Item
Tension Lever

Description

With the GN 125 flat adjustable tension levers, the overall height is reduced to a minimum. The cover disk gives these levers a nice appearance. They are ideal wherever parts have to be clamped in a confined space or in a particular lever position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.