Zoro Homepage

JW Winco GN125.5 8N40BAK/D Adjustable Lever

  • Mfr # 8N40BAK/D

  • Zoro # G000485002


product price: $60.89
/ea

Key Features

Screw Length
1.57 in
Length
100 mm
Thread Size
M8
Diameter
Head: 1.26 in; Shaft: 8 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N40BAK/D
Zoro #
G000485002
UPC #
664423560932
Country of Origin
Germany

Dimensions

Screw Length
1.57 in
Length
100 mm
Thread Size
M8
Diameter
Head: 1.26 in; Shaft: 8 mm
Knob Dia.
20 mm

Details

Material
Stainless Steel
Type
Straight
Finish
Matte
Cover Material
Plastic
Item
Tension Lever
Circlip Material
Polyacetal
Cover Color
Gray
Knob Material
Phenolic

Description

With the GN 125 flat adjustable tension levers, the overall height is reduced to a minimum. The cover disk gives these levers a nice appearance. They are ideal wherever parts have to be clamped in a confined space or in a particular lever position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.