Zoro Homepage

JW Winco GN125.5 8TBAM/E Adjustable Lever

  • Mfr # 8TBAM/E

  • Zoro # G000486214


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Screw Length
17 mm
Length
130 mm
Thread Size
1/2"-13
Diameter
Head: 1.57 in; Shaft: 12 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TBAM/E
Zoro #
G000486214
UPC #
664423573437
Country of Origin
Germany

Dimensions

Screw Length
17 mm
Length
130 mm
Thread Size
1/2"-13
Diameter
Head: 1.57 in; Shaft: 12 mm
Height
53 mm
Knob Dia.
30 mm

Details

Material
Stainless Steel
Type
Angled
Finish
Matte
Knob Material
Phenolic
Cover Material
Plastic
Cover Color
Gray
Item
Tension Lever
Circlip Material
Polyacetal

Description

With the GN 125 flat adjustable tension levers, the overall height is reduced to a minimum. The cover disk gives these levers a nice appearance. They are ideal wherever parts have to be clamped in a confined space or in a particular lever position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.