JW Winco GN126-120-3/8X16-20-SR Adjustable Lever

  • Mfr # 126-120-3/8X16-20-SR

  • Zoro # G000484944


product price:  $19.45
/ea

Key Features

Screw Length
0.79 in
Length
4.72 in
Thread Size
3/8"-16
Material
Die-cast Zinc
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-120-3/8X16-20-SR
Zoro #
G000484944
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.79 in
Length
4.72 in
Thread Size
3/8"-16

Details

Material
Die-cast Zinc
Color
Silver
Finish
Powder Coated
Item
Tension Lever
Countersunk Screw Material
Stainless Steel
Cover Material
Plastic
Stud Material
Steel

Description

GN 126 flat adjustable tension levers are characterized by their low height and the timelessly elegant design. They have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.