JW Winco GN126-120-3/8X16-20-SW Adjustable Lever

  • Mfr # 126-120-3/8X16-20-SW

  • Zoro # G000484845


product price:  $18.95
/ea

Key Features

Thread d1
3/8 x 16
Finish
Steel, blackened finish
Thread length l2
0.79 in
Lever body
Zinc die-cast Powder coated
Color/Finish
Textured finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
126-120-3/8X16-20-SW
Zoro #
G000484845
UPC #
-
Country of Origin
Germany

Dimensions

Thread length l2
0.79 in
Lever length l1
4.72 in

Details

Thread d1
3/8 x 16
Finish
Steel, blackened finish
Lever body
Zinc die-cast Powder coated
Color/Finish
Textured finish
Color
SW - Black

Description

GN 126 flat adjustable tension levers are characterized by their low height and the timelessly elegant design. They have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.