Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN212.5 10N20L75/E Adjustable Lever

  • Mfr # 10N20L75/E

  • Zoro # G900485249


product price: $56.89
/ea

Key Features

Screw Length
0.79 in
Thread Size
M10
Diameter
0.94 in
Type
Angled
Circlip Material
Polyacetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N20L75/E
Zoro #
G900485249
UPC #
664423256064
Country of Origin
Germany

Dimensions

Screw Length
0.79 in
Thread Size
M10
Diameter
0.94 in

Details

Type
Angled
Circlip Material
Polyacetal
Item
Lever

Description

GN 212.5 heavy duty adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The threaded insert is connected with the hub via serrations that can be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.