Zoro Homepage

JW Winco GN212.5 8T25L76/E Adjustable Lever

  • Mfr # 8T25L76/E

  • Zoro # G000484920


product price: $62.19
/ea

Key Features

Screw Length
0.98 in
Thread Size
1/2"-13
Diameter
1.1 in
Type
Angled
Circlip Material
Polyacetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T25L76/E
Zoro #
G000484920
UPC #
664423256156
Country of Origin
Germany

Dimensions

Screw Length
0.98 in
Thread Size
1/2"-13
Diameter
1.1 in

Details

Type
Angled
Circlip Material
Polyacetal
Item
Lever

Description

GN 212.5 heavy duty adjustable levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The threaded insert is connected with the hub via serrations that can be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.