JW Winco GN23-120-3/4X10-59-D1-X Leveling Mount
- Mfr # 23-120-3/4X10-59-D1-X
- Zoro # G900485850
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Base
Stainless Steel
Thread Size
3/4 x 10"
Bolt Length
2.32 in
Base Dia.
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23-120-3/4X10-59-D1-X
- Zoro #
- G900485850
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- 3/4 x 10"
- Bolt Length
- 2.32 in
- Base Dia.
- 4.72 in
Details
- Base
- Stainless Steel
Description
GN 23 leveling feet have a machined base and higher load ratings. The unique design of the base with the convex mounting area for the concave ended stud provides not only the ability for the stud to swivel, but also does not allow liquids to build up as it will with other ball socket leveling feet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.