Shop J.W. WINCO
See all product information
Create Account
JW Winco GN23-80-3/8X16-75-D1-S Leveling Mount
- Mfr # 23-80-3/8X16-75-D1-S
- Zoro # G500486196
product price:Â
$
86.15
/ea
Key Features
Base
Stainless Steel
Base Dia.
3.15 in
Thread Size
3/8 x 16"
Bolt Length
2.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-80-3/8X16-75-D1-S
- Zoro #
- G500486196
- UPC #
- -
- Country of Origin
- Germany
- Base
- Stainless Steel
Dimensions
- Base Dia.
- 3.15 in
- Thread Size
- 3/8 x 16"
- Bolt Length
- 2.95 in
Description
GN 23 leveling feet have a machined base and higher load ratings. The unique design of the base with the convex mounting area for the concave ended stud provides not only the ability for the stud to swivel, but also does not allow liquids to build up as it will with other ball socket leveling feet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.