JW Winco GN23-80-5/8X11-150-D1-UK Leveling Mount

  • Mfr # 23-80-5/8X11-150-D1-UK

  • Zoro # G700486408


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Base Dia.
3.15 in
Material
Hex Nut: Stainless Steel; Pad: NBR; Stud: Stainless Steel
Bolt Length
5.91 in
Hex
1/2 in; 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-80-5/8X11-150-D1-UK
Zoro #
G700486408
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/8"-11
Base Dia.
3.15 in
Bolt Length
5.91 in

Details

Item
Leveling Feet
Material
Hex Nut: Stainless Steel; Pad: NBR; Stud: Stainless Steel
Hex
1/2 in; 5/16 in
Base
Stainless Steel
Includes
Nut

Description

GN 23 leveling feet have a machined base and higher load ratings. The unique design of the base with the convex mounting area for the concave ended stud provides not only the ability for the stud to swivel, but also does not allow liquids to build up as it will with other ball socket leveling feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.