JW Winco GN311-45-M6-20-SW Adjustable Lever

  • Mfr # 311-45-M6-20-SW

  • Zoro # G500485595


product price: $16.99
/ea

Key Features

Length
1.77 in
Color
Black
Handle
Die-Cast Zinc
Stud Material
Stainless Steel
Shaft Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-45-M6-20-SW
Zoro #
G500485595
UPC #
-
Country of Origin
Germany

Dimensions

Length
1.77 in
Thread Size
M6
Shaft Length
0.79 in

Details

Color
Black
Handle
Die-Cast Zinc
Stud Material
Stainless Steel
Retaining Screw Material
Stainless Steel
Item
Lever

Description

GN 311 adjustable levers are purposed to allow shaft collars to be adjusted easily and quickly without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.