Zoro Homepage

JW Winco GN323 12MF13/R Disc Handwheel

  • Mfr # 12MF13/R

  • Zoro # G000663899


product price: $59.99
/ea

Key Features

Finish
Powder Coated
Material
Aluminum
Size
4.92" Dia.
Keyway Type
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MF13/R
Zoro #
G000663899
UPC #
664423347274
Country of Origin
Germany

Dimensions

Size
4.92" Dia.

Details

Item
Handwheel
Finish
Powder Coated
Material
Aluminum
Keyway Type
Without Keyway

Description

GN 323 solid disk handwheels feature a slight textured finish that provides an even finish all over.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.