Zoro Homepage

JW Winco GN350.3 80WLA8 Leveling Washer

  • Mfr # 80WLA8

  • Zoro # G100663966


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
111280 lbf
Thread Size
M36
Material
Steel
Outside Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80WLA8
Zoro #
G100663966
UPC #
664423549180
Country of Origin
Germany

Dimensions

Thread Size
M36
Outside Dia.
80 mm

Details

Item
Leveling Washer
Load Capacity
111280 lbf
Material
Steel

Description

GN 350.3 spherical leveling washers are designed to function as a higher load bearing capacity leveling sets. The two spherical washers are used together and cannot be detached from each other.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.