JW Winco GN356.1-40-25-30-5/16-55 Rubber Bumper

  • Mfr # 356.1-40-25-30-5/16-55

  • Zoro # G500664341


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Cylinder Dia.
Inner: 1.18 in; Outer: 1.57 in
Height
0.98 in
Thread Size
5/16"-18
Material
Natural Rubber
Hardness
55 - Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
356.1-40-25-30-5/16-55
Zoro #
G500664341
UPC #
-
Country of Origin
Hungary

Dimensions

Cylinder Dia.
Inner: 1.18 in; Outer: 1.57 in
Height
0.98 in
Thread Size
5/16"-18

Details

Item
Vibration Isolation Mount
Material
Natural Rubber
Hardness
55 - Medium
Stud Material
Steel

Description

GN 356.1 vibration isolation mounts are suitable for the anti-vibration mounting of machine units such as compressors and pumps. This bumper features 2 threaded studs for mounting. The hourglass shape absorbs side forces better compared with cylindrical vibration isolation mounts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.