Zoro Homepage

JW Winco GN419 10NB62 Knob

  • Mfr # 10NB62

  • Zoro # G200663521


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
Black
Diameter
1.38 in
Material
Phenolic
Temp. Range
Up to 230°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NB62
Zoro #
G200663521
UPC #
664423021617
Country of Origin
Germany

Dimensions

Diameter
1.38 in
Thread Size
M10

Details

Color
Black
Material
Phenolic
Item
Knob
Temp. Range
Up to 230°F

Description

GN 419 tapered knobs series are often used on gear lever handles. They feature a modern and streamlined shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.