Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN421-10X32-3/4 Knurled Screw

  • Mfr # 421-10X32-3/4

  • Zoro # G700663908


product price: $1.55
/ea
Sold in multiples of 7 for $10.85

Key Features

Length
3/4 in
Stud Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-10X32-3/4
Zoro #
G700663908
UPC #
664423460836
Country of Origin
United States

Dimensions

Length
3/4 in
Thread Size
10"-32

Details

Item
Screw
Stud Material
Steel

Description

On clamping operations, the partially protruding hub of the GN 421 hollow knurled screws prevents chipping of the plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.