
JW Winco GN421-5/16X18-3/4 Knurled Screw
Mfr # 421-5/16X18-3/4
Zoro # G400663871
product price: $2.79
/eaSold in multiples of 5 for $13.95
Key Features
Length
3/4 in
Stud Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421-5/16X18-3/4
Zoro #
G400663871
UPC #
664423460904
Country of Origin
United States
Dimensions
Length
3/4 in
Thread Size
5/16"-18
Details
Item
Screw
Stud Material
Steel
Description
On clamping operations, the partially protruding hub of the GN 421 hollow knurled screws prevents chipping of the plastic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.