JW Winco GN421-M8-30-NI Knurled Screw

  • Mfr # 421-M8-30-NI

  • Zoro # G300663483


product price:  $3.73
/ea
Sold in multiples of 3 for $11.19

Key Features

Length
1.18 in
Material
Stainless Steel
Thread Size
M8
Stud Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
421-M8-30-NI
Zoro #
G300663483
UPC #
664423044081
Country of Origin
Germany

Dimensions

Length
1.18 in
Thread Size
M8

Details

Material
Stainless Steel
Item
Screw
Stud Material
Stainless Steel

Description

On clamping operations, the partially protruding hub of the GN 421 hollow knurled screws prevents chipping of the plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.