Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN425.5-100-CR Folding Handle

  • Mfr # 425.5-100-CR

  • Zoro # G900663418


product price: $40.69
/ea

Key Features

Finish
Chrome Plated
Material
Polyamide
Size
3.94" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.5-100-CR
Zoro #
G900663418
UPC #
664423461550
Country of Origin
Germany

Dimensions

Size
3.94" Dia.

Details

Item
Handle
Finish
Chrome Plated
Material
Polyamide

Description

GN 425.5 folding handles are used in applications where the handle must not protrude or protrude only slightly. The handle is held in both end positions by means of a spring-loaded (spring disks) thrust bolt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.