JW Winco GN43-50-3/8X16-125-D1-S Leveling Feet
- Mfr # 43-50-3/8X16-125-D1-S
- Zoro # G800484137
product price:Â
$
13.95
/ea
Key Features
Thread Size
3/8 x 16"
Bolt Length
4.92 in
Base Dia.
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43-50-3/8X16-125-D1-S
- Zoro #
- G800484137
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- 3/8 x 16"
- Bolt Length
- 4.92 in
- Base Dia.
- 1.97 in
Description
GN 43 leveling feet are intended for use in aggressive environments. The wide range of possible combinations of the base and the stud / socket versions make these leveling feet universally applicable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.