JW Winco GN43-80-1/2X13-75-G0-S Leveling Feet

  • Mfr # 43-80-1/2X13-75-G0-S

  • Zoro # G700483704


product price:  $20.69
/ea

Key Features

Thread Size
1/2"-13
Base Dia.
3.15 in
Material
Hex Nut: Stainless Steel; Pad: NBR; Stud: Stainless Steel
Bolt Length
2.95 in
Hex
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-80-1/2X13-75-G0-S
Zoro #
G700483704
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Base Dia.
3.15 in
Bolt Length
2.95 in

Details

Item
Leveling Feet
Material
Hex Nut: Stainless Steel; Pad: NBR; Stud: Stainless Steel
Hex
11/16 in
Base
Stainless Steel

Description

GN 43 leveling feet are intended for use in aggressive environments. The wide range of possible combinations of the base and the stud / socket versions make these leveling feet universally applicable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.