
JW Winco GN43-80-5/16X18-26-D1-X Leveling Feet
Mfr # 43-80-5/16X18-26-D1-X
Zoro # G800482621
product price:Â $20.79
/eaKey Features
Thread Size
5/16"-18
Base Dia.
3.15 in
Material
Hex Nut: Stainless Steel; Cap: TPE; Pad: NBR; Stud: Stainless Steel
Bolt Length
1.02 in
Hex
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-80-5/16X18-26-D1-X
Zoro #
G800482621
UPC #
664423469815
Country of Origin
Germany
Dimensions
Thread Size
5/16"-18
Base Dia.
3.15 in
Bolt Length
1.02 in
Details
Item
Leveling Feet
Material
Hex Nut: Stainless Steel; Cap: TPE; Pad: NBR; Stud: Stainless Steel
Hex
1/2 in
Base
Stainless Steel
Description
GN 43 leveling feet are intended for use in aggressive environments. The wide range of possible combinations of the base and the stud / socket versions make these leveling feet universally applicable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.