
JW Winco GN482-B16-25-P-ELS Swivel Clamp
Mfr # 482-B16-25-P-ELS
Zoro # G600663527
product price:Â $40.49
/eaKey Features
Overall Width
0.98 in
Material
Aluminum
Color
Black
Finish
Anodized
Bore Dia.
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482-B16-25-P-ELS
Zoro #
G600663527
UPC #
664423478572
Country of Origin
Germany
Dimensions
Overall Width
0.98 in
Bore Dia.
16 mm
Details
Item
Mounting Clamp
Material
Aluminum
Color
Black
Finish
Anodized
Cap Screw Material
Stainless Steel
Description
GN 482 Swivel Clamp Joints can be combined with t-swivel clamp joints and attachment clamp joints with the same clamp joint dimensions. It features a clamping screw-which is a socket head cap screw with hexagonal recess in the standard design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.