JW Winco GN482-B20-30-Q-ELS Swivel Clamp

  • Mfr # 482-B20-30-Q-ELS

  • Zoro # G600663534


product price:  $48.15
/ea

Key Features

Overall Width
1.18 in
Color
Black
Finish
Anodized
Material
Aluminum
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
482-B20-30-Q-ELS
Zoro #
G600663534
UPC #
664423478633
Country of Origin
Germany

Dimensions

Overall Width
1.18 in
Bore Dia.
20 mm

Details

Item
Mounting Clamp
Color
Black
Finish
Anodized
Material
Aluminum
Cap Screw Material
Stainless Steel

Description

GN 482 Swivel Clamp Joints can be combined with t-swivel clamp joints and attachment clamp joints with the same clamp joint dimensions. It features a clamping screw-which is a socket head cap screw with hexagonal recess in the standard design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.