JW Winco GN482-B20-30-Q-MT Swivel Clamp

  • Mfr # 482-B20-30-Q-MT

  • Zoro # G900663531


product price: $39.65
/ea

Key Features

Material
Aluminum
Finish
Matte
Overall Width
1.18 in
Cap Screw Material
Stainless Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-B20-30-Q-MT
Zoro #
G900663531
UPC #
664423478640
Country of Origin
Germany

Dimensions

Overall Width
1.18 in
Bore Dia.
20 mm

Details

Item
Mounting Clamp
Material
Aluminum
Finish
Matte
Cap Screw Material
Stainless Steel

Description

GN 482 Swivel Clamp Joints can be combined with t-swivel clamp joints and attachment clamp joints with the same clamp joint dimensions. It features a clamping screw-which is a socket head cap screw with hexagonal recess in the standard design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.