JW Winco GN483-16-25-W-MT Swivel Clamp

  • Mfr # 483-16-25-W-MT

  • Zoro # G200663590


product price:  $43.59
/ea

Key Features

Material
Aluminum
Finish
Matte
Overall Width
0.98 in
Bolt Material
Stainless Steel
Bore Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483-16-25-W-MT
Zoro #
G200663590
UPC #
664423478770
Country of Origin
Germany

Dimensions

Overall Width
0.98 in
Bore Dia.
0.63 in

Details

Item
Mounting Clamp
Material
Aluminum
Finish
Matte
Bolt Material
Stainless Steel
Set Screw Material
Stainless Steel

Description

By using swivel clamp joints and attachment clamp joints with the same clamp joint dimensions, the GN 483 T-Swivel Clamp Joints are easily combined into articulated swivel clamp mounting joints.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.