Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN485-30-ELS Swivel Clamp

  • Mfr # 485-30-ELS

  • Zoro # G300663896


product price: $60.19
/ea

Key Features

Thread Size
M6
Length
50 mm
Fixture Height
12.5 mm
Finish
Anodized
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-30-ELS
Zoro #
G300663896
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Length
50 mm
Fixture Height
12.5 mm
Overall Height
44.5 mm
Overall Width
44 mm
Bore Dia.
6.5 mm
Top Width
30 mm
Top Length
15 mm

Details

Item
Mounting Clamp
Finish
Anodized
Color
Black
Screw Hole Centers
36 mm

Description

GN 485 swivel clamp connector bases can be combined with swivel clamp joints, t-swivel clamp joints, and attachment clamp joints with the same clamp joint dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.