
JW Winco GN5337.3-50-5/16X18-50-ST Five-Lobed Safety Knob
Mfr # 5337.3-50-5/16X18-50-ST
Zoro # G000491058
product price:Â $17.79
/eaKey Features
Length
1.97 in
Material
ST - Steel
Handle Diameter
1.97 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5337.3-50-5/16X18-50-ST
Zoro #
G000491058
UPC #
-
Country of Origin
Italy
Dimensions
Length
1.97 in
Thread Size
5/16 x 18
Handle Diameter
1.97 in
Details
Material
ST - Steel
Description
GN 5337.3 safety five-lobed knobs are best suited for applications where any unintended loosening of the knob may lead to accidents. The five lobe design is visually appealing and also gives the operator the means to achieve higher torque. Resistant to solvents, oils, grease and other chemical agents.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.