JW Winco GN5337.3 8T40CN2K Five-Lobed Safety Knob

  • Mfr # 8T40CN2K

  • Zoro # G000491041


product price: $18.29
/ea

Key Features

Diameter
1.97 in
Length
1.57 in
Material
Steel
Thread Size
1/2"-13
Gear Material
Die-cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8T40CN2K
Zoro #
G000491041
UPC #
664423571839
Country of Origin
Italy

Dimensions

Diameter
1.97 in
Length
1.57 in
Thread Size
1/2"-13

Details

Material
Steel
Item
Knob
Gear Material
Die-cast Zinc
Cover Color
Black

Description

GN 5337.3 safety five-lobed knobs are best suited for applications where any unintended loosening of the knob may lead to accidents. The five lobe design is visually appealing and also gives the operator the means to achieve higher torque. Resistant to solvents, oils, grease and other chemical agents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.