Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN5345-60-B1/2-C 3-Prong Knob

  • Mfr # 5345-60-B1/2-C

  • Zoro # G700663700


product price: $63.29
/ea

Key Features

Diameter
2.36 in
Finish
Matte
Material
Stainless Steel
Bore
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5345-60-B1/2-C
Zoro #
G700663700
UPC #
664423492547
Country of Origin
Germany

Dimensions

Diameter
2.36 in

Details

Finish
Matte
Material
Stainless Steel
Item
Knob
Bore
1/2 in

Description

GN 5345 stainless steel three-lobed knobs have a smooth and sealed surface. They are particularly suitable for use where hygiene requirements are high. Their shape allows relatively high torques to be applied.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.