Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN612.2 8W12P82 Cam Action Plunger

  • Mfr # 8W12P82

  • Zoro # G300664237


product price: $49.99
/ea

Key Features

Finish
Nitrided
Material
Steel
Size
0.79" Outer Dia.; 0.31" Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8W12P82
Zoro #
G300664237
UPC #
664423574427
Country of Origin
Germany

Dimensions

Size
0.79" Outer Dia.; 0.31" Pin

Details

Item
Indexing Plunger
Finish
Nitrided
Material
Steel

Description

GN 612.2 cam action indexing plungers are best utilized in applications where the pin may need to be retracted periodically. By rotating the lever arm 180° the plunger pin is withdrawn. The notch allows for safe positioning while the plunger pin is held in the retracted position. These indexing plungers also feature a counterbored flange for surface mounting. The plastic ribbed sleeve offers an aesthetically pleasing and comfortable finger grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.