Zoro Homepage

JW Winco GN631-50-9.4 Thrust Pad

  • Mfr # 631-50-9.4

  • Zoro # G400664335


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Outside Dia.
1.97 in
Inside Dia.
0.37 in
Temp. Range
Up to 176°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-50-9.4
Zoro #
G400664335
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.97 in
Inside Dia.
0.37 in

Details

Item
Thrust Pad
Temp. Range
Up to 176°F

Description

GN 631 thrust pads are typically used with grub screws, making a low-cost solution for clamping operations or for load bearing purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.