Zoro Homepage

JW Winco GN6311.1-20-A Thrust Pad

  • Mfr # 6311.1-20-A

  • Zoro # G700663403


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Steel Body; Polyacetal Cap; Stainless Steel Spring
Outside Dia.
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311.1-20-A
Zoro #
G700663403
UPC #
664423044807
Country of Origin
Germany

Dimensions

Outside Dia.
0.79 in

Details

Item
Thrust Pad
Material
Steel Body; Polyacetal Cap; Stainless Steel Spring

Description

GN 6311.1 thrust pads are used together with screws that have a thrust point, typically grub screws or tommy screws. They adapt to uneven or cylindrical surfaces and prevent the rotary motion of the screw from being transmitted to the workpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.