JW Winco GN632.1-1/2X13-80 Grub Screw

  • Mfr # 632.1-1/2X13-80

  • Zoro # G600663497


product price:  $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Length
3.15 in
Material
Steel
Finish
Blackened
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632.1-1/2X13-80
Zoro #
G600663497
UPC #
664423513051
Country of Origin
Germany

Dimensions

Length
3.15 in
Thread Size
1/2"-13

Details

Item
Grub Screw
Material
Steel
Finish
Blackened

Description

GN 632.1 grub screws are typically used with thrust pads, making a low-cost solution for clamping operations or for load bearing purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.