Zoro Homepage

JW Winco GN632.1 8N63OJ2 Grub Screw

  • Mfr # 8N63OJ2

  • Zoro # G800664188


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Length
2.48 in
Material
Steel
Finish
Blackened
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N63OJ2
Zoro #
G800664188
UPC #
664423565906
Country of Origin
Germany

Dimensions

Length
2.48 in
Thread Size
M8

Details

Item
Grub Screw
Material
Steel
Finish
Blackened

Description

GN 632.1 grub screws are typically used with thrust pads, making a low-cost solution for clamping operations or for load bearing purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.