Zoro Homepage

JW Winco GN6335.2 10NCKC Star Knob

  • Mfr # 10NCKC

  • Zoro # G400485756


product price: $7.79
/ea

Key Features

Diameter
1.97 in
Thread Size
M10
Insert Material
Stainless Steel
Hub Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10NCKC
Zoro #
G400485756
UPC #
664423322011
Country of Origin
Germany

Dimensions

Diameter
1.97 in
Thread Size
M10

Details

Item
Hand Knob
Insert Material
Stainless Steel
Hub Material
Stainless Steel

Description

GN 6335.2 hand knobs with protruding hub have important advantages. The face of the hub is exactly square to the bore and is made of stainless steel to prevent edge breakage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.