Zoro Homepage

JW Winco GN6335.9 8NDC6 Star Knob

  • Mfr # 8NDC6

  • Zoro # G700484701


product price: $42.35
/ea

Key Features

Base Dia. (In.)
1 in
Color
Black
Thread Size
M8
Features
Doubled Clamping Force, Reduced Marking on the Clamping Area and a Reduced Creep Factor, Hand Knobs GN 6335.9 have a Clamping Contact Area which is Connected to the Knob Via an Axial Bearing
Overall Height
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NDC6
Zoro #
G700484701
UPC #
664423264977
Country of Origin
Germany

Dimensions

Base Dia. (In.)
1 in
Thread Size
M8
Overall Height
34 mm
Base Height
22.5 mm
Thread Length
15 mm
Handle Diameter
50 mm

Details

Color
Black
Features
Doubled Clamping Force, Reduced Marking on the Clamping Area and a Reduced Creep Factor, Hand Knobs GN 6335.9 have a Clamping Contact Area which is Connected to the Knob Via an Axial Bearing
Item
Hand Knobs with Increased Clamping Force
Handle Type
Star
Measurement System
Metric
Thread Material
Steel
Handle Material
Technopolymer

Description

GN 6335.9 hand knobs have a clamping contact area which is connected to the knob via an axial bearing. This has led to the following advantages. Doubled clamping force, reduced marking on the clamping area, and a reduced creep factor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.