JW Winco GN6336.12-50-M10-35-32 Hand Knob

  • Mfr # 6336.12-50-M10-35-32

  • Zoro # G000486238


product price:  $9.35
/ea

Key Features

Diameter
1.97 in
Length
1.38 in
Thread Size
M10
Stud Material
Stainless Steel
Thrust Pad Dia.
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.12-50-M10-35-32
Zoro #
G000486238
UPC #
664423514898
Country of Origin
Germany

Dimensions

Diameter
1.97 in
Length
1.38 in
Thread Size
M10
Thrust Pad Dia.
1.26 in

Details

Item
Knob
Stud Material
Stainless Steel

Description

GN 6336.12 star knobs with stainless steel threaded stud have a ball end whose diameter is smaller than the core diameter of the thread. These components are an excellent choice for corrosion-free applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.