JW Winco GN6336.13-25-M5-10-H Hand Knob

  • Mfr # 6336.13-25-M5-10-H

  • Zoro # G700486477


product price:  $13.55
/ea

Key Features

Diameter
0.98 in
Length
0.39 in
Thread Size
M5
Lanyard Ring Material
Stainless Steel
Stud Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.13-25-M5-10-H
Zoro #
G700486477
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.98 in
Length
0.39 in
Thread Size
M5

Details

Item
Knob
Lanyard Ring Material
Stainless Steel
Stud Material
Stainless Steel
Ball Chain Material
Stainless Steel

Description

GN 6336.13 star knobs with loss protection can be attached to a base element, they are supplied ready assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.