This item is Discontinued.

J.W. Winco J.W. Winco GN6336.3 Hand Knob, 42"(1.65), 13"(.51), M12 x 1.75 6336.3-63-M12

This item is Discontinued.

J.W. Winco

J.W. Winco GN6336.3 Hand Knob, 42"(1.65), 13"(.51), M12 x 1.75 (Discontinued)

Mfr # 6336.3-63-M12
Zoro # G504906867
Country of Origin Germany
Category Knobs
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
6336.3-63-M12
Zoro #
G504906867
UPC #
-
Country of Origin
Germany

Description

quick release hand knobs gn 6336.3 are used in such applications where the knob has to be completely removed and refitted very rapidly for re-clamping. The knob is tilted over the threaded spindle. When in position, the knob is brought into a straight position for mating of the two threads on the insert and spindle. The hand knob will then have to be turned only by a fraction of a rotation to achieve clamping. Maximum heat resistance of nylon plastic: 110c (230f). Quick release knurled nuts, see gn 6303.1.