JW Winco GN638-18-M6-36-ST Leveling Feet

  • Mfr # 638-18-M6-36-ST

  • Zoro # G200483754


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Thread Size
M6
Material
Base: Steel; Thrust Pad: Polyacetal
Bolt Length
1.42 in
Hex
3 mm
Outside Dia.
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638-18-M6-36-ST
Zoro #
G200483754
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Bolt Length
1.42 in
Outside Dia.
0.71 in

Details

Item
Leveling Feet
Material
Base: Steel; Thrust Pad: Polyacetal
Hex
3 mm

Description

GN 638 ball jointed leveling feet are a low cost solution for clamping operations or for load bearing purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.