JW Winco GN638-21-3/8X16-44-NV Leveling Feet

  • Mfr # 638-21-3/8X16-44-NV

  • Zoro # G100482574


product price:  $17.19
/ea

Key Features

Thread Size
3/8"-16
Material
Base: Stainless Steel; Thrust Pad: Stainless Steel; O-Ring: Rubber
Bolt Length
1.73 in
Outside Dia.
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638-21-3/8X16-44-NV
Zoro #
G100482574
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Bolt Length
1.73 in
Outside Dia.
0.83 in

Details

Item
Leveling Feet
Material
Base: Stainless Steel; Thrust Pad: Stainless Steel; O-Ring: Rubber

Description

GN 638 ball jointed leveling feet are a low cost solution for clamping operations or for load bearing purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.