JW Winco GN638-21-3/8X16-74-NI Leveling Feet
- Mfr # 638-21-3/8X16-74-NI
- Zoro # G200482726
product price:Â
$
9.39
/ea
Key Features
Thread Size
3/8"-16
Material
Base: Stainless Steel; Thrust Pad: Polyacetal
Bolt Length
2.91 in
Hex
3/16 in
Outside Dia.
0.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638-21-3/8X16-74-NI
- Zoro #
- G200482726
- UPC #
- -
- Country of Origin
- Germany
- Item
- Leveling Feet
- Material
- Base: Stainless Steel; Thrust Pad: Polyacetal
- Hex
- 3/16 in
Dimensions
- Thread Size
- 3/8"-16
- Bolt Length
- 2.91 in
- Outside Dia.
- 0.83 in
Description
GN 638 ball jointed leveling feet are a low cost solution for clamping operations or for load bearing purposes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.