
JW Winco GN638-25-1/2X13-94-NI Leveling Feet
Mfr # 638-25-1/2X13-94-NI
Zoro # G700484398
product price:Â $13.69
/eaKey Features
Thread Size
1/2"-13
Material
Base: Stainless Steel; Thrust Pad: Polyacetal
Bolt Length
3.7 in
Outside Dia.
0.98 in
Hex
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
638-25-1/2X13-94-NI
Zoro #
G700484398
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Bolt Length
3.7 in
Outside Dia.
0.98 in
Details
Item
Leveling Feet
Material
Base: Stainless Steel; Thrust Pad: Polyacetal
Hex
3/16 in
Description
GN 638 ball jointed leveling feet are a low cost solution for clamping operations or for load bearing purposes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.