JW Winco GN638-32-1/2X13-57-NI Leveling Feet

  • Mfr # 638-32-1/2X13-57-NI

  • Zoro # G600483873


product price:  $9.15
/ea

Key Features

Thread Size
1/2"-13
Material
Base: Stainless Steel; Thrust Pad: Polyacetal
Bolt Length
2.24 in
Hex
3/16 in
Outside Dia.
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638-32-1/2X13-57-NI
Zoro #
G600483873
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Bolt Length
2.24 in
Outside Dia.
1.26 in

Details

Item
Leveling Feet
Material
Base: Stainless Steel; Thrust Pad: Polyacetal
Hex
3/16 in

Description

GN 638 ball jointed leveling feet are a low cost solution for clamping operations or for load bearing purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.