Zoro Homepage

JW Winco GN716 8WP14/EKU Side Thrust Pin

  • Mfr # 8WP14/EKU

  • Zoro # G300664213


product price: $21.49
/ea

Key Features

Features
One-Sided, Plastic Ball
Finish
Blackened
Diameter
0.31 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8WP14/EKU
Zoro #
G300664213
UPC #
664423575356
Country of Origin
Germany

Dimensions

Diameter
0.31 in

Details

Item
Side Thrust Pin
Features
One-Sided, Plastic Ball
Finish
Blackened
Material
Steel

Description

GN 716 press-fit side thrust pins are used to hold, position or clamp workpieces. The thrust pin body is pressed into the proper bore size and depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.