This item is Discontinued.

J.W. Winco J.W. Winco GN717 Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin 717-4-M6-BK-ST

This item is Discontinued.

J.W. Winco

J.W. Winco GN717 Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin (Discontinued)

Mfr # 717-4-M6-BK-ST
Zoro # G404940497
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717-4-M6-BK-ST
Zoro #
G404940497
UPC #
-
Country of Origin
Germany

Description

Indexing plunger w/ knob lock nut zinc 3.0x12.0n pressure m6x1 thread 4x4mm pin gn 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110c or 230f. features threaded body: steel, zinc-plated, blue passivated plunger pin: stainless steel, european standard no. 1.4305 spring: stainless steel, european standard no. 1.4310 pull ring version: stainless steel, european standard no. 1.4310 pull knob version: matte black glass fiber reinforced nylon plastic, not removable lock nut: steel, zinc-plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.