Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JW Winco GN720-65-M8-A-SR Stop Lock

  • Mfr # 720-65-M8-A-SR

  • Zoro # G200663682


product price: $37.15
/ea

Key Features

Finish
Powder Coated
Material
Die-cast Zinc
Size
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-65-M8-A-SR
Zoro #
G200663682
UPC #
664423544598
Country of Origin
Germany

Dimensions

Size
2.56 in

Details

Item
Stop Latch
Finish
Powder Coated
Material
Die-cast Zinc

Description

GN 720 stop latches may be used as stops, and feature a high degree of stability. The internal ball spring indexing mechanism has four indexing mechanism at a distance of 90° each. Thanks to the bolt attachment using the countersunk screw, the latching position can be easily selected.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.