JW Winco GN743.6-11-G3/8 Oil Sight Glass

  • Mfr # 743.6-11-G3/8

  • Zoro # G100663546


product price:  $28.15
/ea

Key Features

Body Material
Aluminum
Thread Size
G3/8
Seal Material
FPM Rubber
Window Dia.
0.43 in
Retaining Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743.6-11-G3/8
Zoro #
G100663546
UPC #
664423446816
Country of Origin
Germany

Dimensions

Thread Size
G3/8
Window Dia.
0.43 in
Head Height
0.31 in
Overall Dia.
0.87 in
Thread Length
0.31 in

Details

Body Material
Aluminum
Seal Material
FPM Rubber
Retaining Ring Material
Stainless Steel
Sight Glass Type
ESG Glass

Description

GN 743.6 fluid sight glasses are suitable for use in potentially explosive atmospheres. They comply with the European explosion protection directive (ATEX) 2014/34/EU. These fluid sight glasses can also be used on pressurized tanks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.