Shop J.W. WINCO
See all product information
Create Account
JW Winco GN743.6-18-G3/4 Oil Sight Glass
- Mfr # 743.6-18-G3/4
- Zoro # G600663749
product price:Â
$
26.15
/ea
Key Features
Body Material
Aluminum
Thread Size
G3/4
Seal Material
FPM Rubber
Thread Length
0.35 in
Overall Dia.
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 743.6-18-G3/4
- Zoro #
- G600663749
- UPC #
- 664423547322
- Country of Origin
- Germany
- Body Material
- Aluminum
- Seal Material
- FPM Rubber
- Retaining Ring Material
- Stainless Steel
- Sight Glass Type
- ESG Glass
Dimensions
- Thread Size
- G3/4
- Thread Length
- 0.35 in
- Overall Dia.
- 1.26 in
- Window Dia.
- 0.71 in
- Head Height
- 0.43 in
Description
GN 743.6 fluid sight glasses are suitable for use in potentially explosive atmospheres. They comply with the European explosion protection directive (ATEX) 2014/34/EU. These fluid sight glasses can also be used on pressurized tanks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.